Zoro Homepage

Spk Roller Triple Mst (U0), E80U95

  • Mfr # E80U95

  • Zoro # G2444300


product price: $3,980.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Number of Teeth
95
Length through Bore (In.)
3.75
Material
Steel
Pitch Dia.
30.245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80U95
Zoro #
G2444300
UPC #
697950219172
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.75
Pitch Dia.
30.245
Outside Dia. (In.)
30.828
Storage Length
30.828
Caliper Diameter
29.6159
Storage Width
30.828
Storage Height
3.75

Details

Type
Standard Roller Chain
Number of Teeth
95
Material
Steel
Bore Type
Bushed
Weight
206
Number of Rows
3
Bushing Code
U0
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.