Zoro Homepage

Spk Roller Triple Qd, E100F45

  • Mfr # E100F45

  • Zoro # G2461633


product price: $3,665.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.485
Material
Steel
Number of Teeth
45
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100F45
Zoro #
G2461633
UPC #
697950024394
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.485
Pitch Dia.
17.9195
Outside Dia. (In.)
18.626
Storage Width
18.626
Storage Length
18.626
Storage Height
3.485
Caliper Diameter
17.1586

Details

Material
Steel
Number of Teeth
45
Type
Standard Roller Chain
Bore Type
Bushed
Weight
116
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
3
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.