Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E100J60

  • Mfr # E100J60

  • Zoro # G3356329


product price: $5,155.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Pitch Dia.
23.8842
Outside Dia. (In.)
24.601
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100J60
Zoro #
G3356329
UPC #
697950024417
Country of Origin
United States

Dimensions

Pitch Dia.
23.8842
Outside Dia. (In.)
24.601
Length through Bore (In.)
3.875
Storage Height
3.875
Storage Width
24.601
Storage Length
24.601
Caliper Diameter
23.1342

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
60
Material
Steel
Weight
181
Bushing Code
J
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.