Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E35SK102

  • Mfr # E35SK102

  • Zoro # G2466929


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
12.1773
Outside Dia. (In.)
12.397
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35SK102
Zoro #
G2466929
UPC #
697950003474
Country of Origin
United States

Dimensions

Pitch Dia.
12.1773
Outside Dia. (In.)
12.397
Length through Bore (In.)
1.25
Storage Width
12.397
Storage Length
12.397
Caliper Diameter
11.9773
Storage Height
1.25

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
102
Weight
29.25
Bushing Code
SK
Number of Rows
3
Chain Number
35
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.