Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E35SK72

  • Mfr # E35SK72

  • Zoro # G2468338


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
35
Pitch Dia.
8.5971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E35SK72
Zoro #
G2468338
UPC #
697950003375
Country of Origin
United States

Dimensions

Pitch Dia.
8.5971
Outside Dia. (In.)
8.814
Length through Bore (In.)
1.25
Storage Width
8.814
Storage Length
8.814
Storage Height
1.25
Caliper Diameter
8.3971

Details

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Weight
13.98
Number of Rows
3
Bushing Code
SK
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.