Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E35SK84

  • Mfr # E35SK84

  • Zoro # G2463149


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
35
Pitch Dia.
10.0291
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35SK84
Zoro #
G2463149
UPC #
697950003412
Country of Origin
United States

Dimensions

Pitch Dia.
10.0291
Length through Bore (In.)
1.255
Outside Dia. (In.)
10.247
Caliper Diameter
9.8291
Storage Length
10.247
Storage Height
1.255
Storage Width
10.247

Details

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Weight
19.59
Surface Treatment
Protective Coating
Bushing Code
SK
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.