Zoro Homepage

Spk Roller Triple Qd, E40SF102

  • Mfr # E40SF102

  • Zoro # G2464652


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
102
Bore Type
Bushed
Chain Number
40
Pitch Dia.
16.2364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40SF102
Zoro #
G2464652
UPC #
697950007953
Country of Origin
United States

Dimensions

Pitch Dia.
16.2364
Length through Bore (In.)
1.25
Outside Dia. (In.)
16.529
Caliper Diameter
15.9244
Storage Height
1.25
Storage Width
16.529
Storage Length
16.529

Details

Material
Steel
Number of Teeth
102
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
57.8
Number of Rows
3
Bushing Code
SF
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.