Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E40SK42

  • Mfr # E40SK42

  • Zoro # G2468581


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
42
Bore Type
Bushed
Chain Number
40
Pitch Dia.
6.6907
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40SK42
Zoro #
G2468581
UPC #
697950007779
Country of Origin
United States

Dimensions

Pitch Dia.
6.6907
Outside Dia. (In.)
6.972
Length through Bore (In.)
1.25
Caliper Diameter
6.3787
Storage Length
6.972
Storage Height
1.25
Storage Width
6.972

Details

Material
Steel
Number of Teeth
42
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
9.8
Bushing Code
SK
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.