Spk Roller Triple Qd, E40SK48

  • Mfr # E40SK48
  • Zoro # G2468852
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
40
Pitch Dia.
7.6449
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E40SK48
Zoro #
G2468852
UPC #
697950007793
Country of Origin
United States

Dimensions

Pitch Dia.
7.6449
Outside Dia. (In.)
7.929
Length through Bore (In.)
1.25
Caliper Diameter
7.3329
Storage Length
7.929
Storage Height
1.25
Storage Width
7.929

Details

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
17.28
Number of Rows
3
Bushing Code
SK
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews