Zoro Homepage

Spk Roller Triple Qd, E40SK52

  • Mfr # E40SK52

  • Zoro # G2467419


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
52
Length through Bore (In.)
1.25
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
8.2811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40SK52
Zoro #
G2467419
UPC #
697950007816
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
8.2811
Outside Dia. (In.)
8.566
Storage Width
8.566
Storage Height
1.25
Storage Length
8.566
Caliper Diameter
7.9691

Details

Number of Teeth
52
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
17.21
Bushing Code
SK
Chain Number
40
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.