Zoro Homepage

Spk Roller Triple Qd, E50SF68

  • Mfr # E50SF68

  • Zoro # G2466743


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.533
Type
Standard Roller Chain
Number of Teeth
68
Length through Bore (In.)
1.25
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SF68
Zoro #
G2466743
UPC #
697950014456
Country of Origin
United States

Dimensions

Pitch Dia.
13.533
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.894
Storage Height
1.25
Caliper Diameter
13.133
Storage Width
13.894
Storage Length
13.894

Details

Type
Standard Roller Chain
Number of Teeth
68
Bore Type
Bushed
Material
Steel
Weight
41.38
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
SF
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.