Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E50SF72

  • Mfr # E50SF72

  • Zoro # G2466804


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch Dia.
14.3285
Number of Teeth
72
Outside Dia. (In.)
14.69
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SF72
Zoro #
G2466804
UPC #
697950014470
Country of Origin
United States

Dimensions

Pitch Dia.
14.3285
Outside Dia. (In.)
14.69
Length through Bore (In.)
1.25
Storage Width
14.69
Caliper Diameter
13.9285
Storage Length
14.69
Storage Height
1.25

Details

Bore Type
Bushed
Number of Teeth
72
Type
Standard Roller Chain
Material
Steel
Weight
60.29
Surface Treatment
Protective Coating
Bushing Code
SF
Number of Rows
3
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.