Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E50SF76

  • Mfr # E50SF76

  • Zoro # G2466070


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
76
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Bore Type
Bushed
Outside Dia. (In.)
15.486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SF76
Zoro #
G2466070
UPC #
697950014494
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
15.486
Pitch Dia.
15.124
Storage Height
1.25
Storage Width
15.486
Caliper Diameter
14.724
Storage Length
15.486

Details

Number of Teeth
76
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
67.35
Bushing Code
SF
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.