Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E50SF95

  • Mfr # E50SF95

  • Zoro # G2444063


product price: $1,312.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Number of Teeth
95
Outside Dia. (In.)
19.268
Pitch Dia.
18.9031
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SF95
Zoro #
G2444063
UPC #
697950014531
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.268
Pitch Dia.
18.9031
Length through Bore (In.)
1.25
Storage Width
19.268
Storage Length
19.268
Caliper Diameter
18.5005
Storage Height
1.25

Details

Type
Standard Roller Chain
Number of Teeth
95
Bore Type
Bushed
Material
Steel
Weight
92
Chain Number
50
Number of Rows
3
Bushing Code
SF
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.