Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E50SK36

  • Mfr # E50SK36

  • Zoro # G2443670


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Type
Standard Roller Chain
Pitch Dia.
7.1711
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SK36
Zoro #
G2443670
UPC #
697950014340
Country of Origin
United States

Dimensions

Pitch Dia.
7.1711
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.519
Caliper Diameter
6.7711
Storage Height
1.25
Storage Width
7.519
Storage Length
7.519

Details

Material
Steel
Number of Teeth
36
Type
Standard Roller Chain
Bore Type
Bushed
Weight
12.85
Bushing Code
SK
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.