Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E60E36

  • Mfr # E60E36

  • Zoro # G3296129


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Pitch Dia.
8.6053
Type
Standard Roller Chain
Weight
22.063
Length through Bore (In.)
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60E36
Zoro #
G3296129
UPC #
697950019109
Country of Origin
United States

Dimensions

Pitch Dia.
8.6053
Length through Bore (In.)
1.625
Outside Dia. (In.)
9.023
Caliper Diameter
8.1363
Storage Height
1.625
Storage Width
9.023
Storage Length
9.023

Details

Number of Teeth
36
Type
Standard Roller Chain
Weight
22.063
Bore Type
Bushed
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
E
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.