Zoro Homepage

Spk Roller Triple Qd, E60E42

  • Mfr # E60E42

  • Zoro # G3308528


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Weight
32
Length through Bore (In.)
2.238
Number of Teeth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60E42
Zoro #
G3308528
UPC #
697950019123
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.238
Pitch Dia.
10.0361
Outside Dia. (In.)
10.458
Storage Length
10.458
Storage Height
2.238
Caliper Diameter
9.5671
Storage Width
10.458

Details

Material
Steel
Bore Type
Bushed
Weight
32
Number of Teeth
42
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
E
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.