Zoro Homepage

Spk Roller Triple Qd, E60E68

  • Mfr # E60E68

  • Zoro # G2440913


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.238
Type
Standard Roller Chain
Number of Teeth
68
Outside Dia. (In.)
16.672
Pitch Dia.
16.2396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60E68
Zoro #
G2440913
UPC #
697950019185
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.238
Outside Dia. (In.)
16.672
Pitch Dia.
16.2396
Caliper Diameter
15.7706
Storage Length
16.672
Storage Width
16.672
Storage Height
2.238

Details

Type
Standard Roller Chain
Number of Teeth
68
Material
Steel
Bore Type
Bushed
Weight
71.3
Bushing Code
E
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.