Zoro Homepage

Spk Roller Triple Qd, E60E95

  • Mfr # E60E95

  • Zoro # G2440852


product price: $2,390.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Pitch Dia.
22.6837
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
23.121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60E95
Zoro #
G2440852
UPC #
697950019239
Country of Origin
United States

Dimensions

Pitch Dia.
22.6837
Outside Dia. (In.)
23.121
Length through Bore (In.)
2.238
Storage Width
23.121
Storage Height
2.238
Caliper Diameter
22.2116
Storage Length
23.121

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
95
Weight
100.58
Bushing Code
E
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.