Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E80E36

  • Mfr # E80E36

  • Zoro # G2456751


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80E36
Zoro #
G2456751
UPC #
697950022444
Country of Origin
United States

Dimensions

Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Length through Bore (In.)
2.863
Storage Length
12.03
Caliper Diameter
10.8487
Storage Width
12.03
Storage Height
2.863

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
36
Material
Steel
Weight
54
Number of Rows
3
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.