Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E80E52

  • Mfr # E80E52

  • Zoro # G2455108


product price: $2,086.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Material
Steel
Outside Dia. (In.)
17.132
Pitch Dia.
16.5622
Number of Teeth
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80E52
Zoro #
G2455108
UPC #
697950022505
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.132
Pitch Dia.
16.5622
Length through Bore (In.)
2.863
Caliper Diameter
15.9372
Storage Length
17.132
Storage Width
17.132
Storage Height
2.863

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
52
Type
Standard Roller Chain
Weight
81.4
Surface Treatment
Protective Coating
Bushing Code
E
Chain Number
80
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.