Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E80F68

  • Mfr # E80F68

  • Zoro # G2454834


product price: $3,018.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Pitch Dia.
21.6528
Bore Type
Bushed
Length through Bore (In.)
2.863
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80F68
Zoro #
G2454834
UPC #
697950022543
Country of Origin
United States

Dimensions

Pitch Dia.
21.6528
Length through Bore (In.)
2.863
Outside Dia. (In.)
22.23
Storage Height
2.863
Storage Width
22.23
Caliper Diameter
21.0278
Storage Length
22.23

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
68
Weight
120
Bushing Code
F
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.