Sprocket And Gear 1057 Light Weight Toe Dolly
- Mfr # FMT-1057
- Zoro # G004007088
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Type
Dolly
Material
Steel
Weight
1.56 lb
Storage Height
1.63 in
Storage Length
5-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMT-1057
- Zoro #
- G004007088
- UPC #
- 697950332697
- Country of Origin
- China
- Type
- Dolly
- Material
- Steel
- Weight
- 1.56 lb
Dimensions
- Storage Height
- 1.63 in
- Storage Length
- 5-5/8 in
- Storage Width
- 2-3/4 in
Description
Designed for _at surfaces. All the features of a toe dolly.
- Sizes - 43_4_×21_4_×11_16.
- Item Weight - 1.800 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.