Shop MARTIN
See all product information
Create Account
Sprocket And Gear 153GB Curved Cross Chisel
Mfr # FMT-153GB
Zoro # G804089901
product price:Â $80.89
/eaKey Features
Material
Steel
Type
Hammer
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMT-153GB
- Zoro #
- G804089901
- UPC #
- 697950142579
- Country of Origin
- China
Details
- Material
- Steel
- Type
- Hammer
- Handle Material
- Wood
Description
Well-balanced curved chisel for work in close places.
Features- Round face - 1-9/16 in. diameter.
- Chisel - 3 in. long. Wooden handle.
- Type - Curved cross Chisel hammer.
- Item Weight - 0.800 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.