Zoro Homepage
This item is Discontinued.
Martin (1615) Spk Roller Ds Tb, DS40ATB23H DS40ATB23H

(1615) Spk Roller Ds Tb, DS40ATB23H (Discontinued)

  • Mfr # DS40ATB23H
  • Zoro # G3358681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS40ATB23H
Zoro #
G3358681
UPC #
697950029597
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Length through Bore (In.)
1.40625
Pitch Dia.
3.672
Outside Dia. (In.)
3.938
Hub Dia. (In.)
3.0938
Storage Width
4
Storage Length
4
Tooth Thickness
0.284
Roller Width
0.3125
Storage Height
1.5
Chain Roller Dia.
0.312
Caliper Diameter
3.3514

Details

Sprocket Hub Type
ATB
Bore Type
Bushed
Pitch
0.5
Material
Steel
Number of Teeth
23
Type
Standard Roller Chain
Weight
1.95
Double Single Center Line To Center Line
1.125
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
1615
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.