Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover

  • Mfr # 1110T20-COV

  • Zoro # G416388539


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Weight
7.65 lb
System of Measurement
Inch
Compatible Hub Manufacturer Part Number
1110T-CL4.6880, 1110T-CL4.7330, 1110T-CL6.8370, 1110T-HUB2 1/2, 1110T-HUB2 3/4, 1110T-HUB2 3/8, 1110T-HUB2 7/8, 1110T-HUB3, 1110T-HUB3 1/2, 1110T-HUB3 1/4, 1110T-HUB3 15/16, 1110T-HUB3 3/4, 1110T-HUB3 3/8, 1110T-HUB3 5/8, 1110T-HUB3 7/16, 1110T-HUB3 7/8, 1110T-HUB4, 1110T-HUB4 1/2, 1110T-HUB4 1/8, 1110T-HUB4 3/16, 1110T-HUB4 3/8, 1110T-HUB4 7/16, 1110T-SH
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Hub Diameter
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T20-COV
Zoro #
G416388539
UPC #
697950916033
Country of Origin
United States

Dimensions

For Hub Diameter
6 5/16 in
Outside Diameter
11.21 in
Coupling Size
1100T

Details

Item
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW
Weight
7.65 lb
System of Measurement
Inch
Compatible Hub Manufacturer Part Number
1110T-CL4.6880, 1110T-CL4.7330, 1110T-CL6.8370, 1110T-HUB2 1/2, 1110T-HUB2 3/4, 1110T-HUB2 3/8, 1110T-HUB2 7/8, 1110T-HUB3, 1110T-HUB3 1/2, 1110T-HUB3 1/4, 1110T-HUB3 15/16, 1110T-HUB3 3/4, 1110T-HUB3 3/8, 1110T-HUB3 5/8, 1110T-HUB3 7/16, 1110T-HUB3 7/8, 1110T-HUB4, 1110T-HUB4 1/2, 1110T-HUB4 1/8, 1110T-HUB4 3/16, 1110T-HUB4 3/8, 1110T-HUB4 7/16, 1110T-SH
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Vertical
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.