T Horizontal Cover
Mfr # 1120T20-COV
Zoro # G216388463
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Application
Turbine or Engine-Driven Motors
Coupling Size
1120T
System of Measurement
Inch
For Hub Diameter
7 1/16 in
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120T20-COV
Zoro #
G216388463
UPC #
697950916019
Country of Origin
United States
Dimensions
Coupling Size
1120T
For Hub Diameter
7 1/16 in
Outside Diameter
12.55 in
Details
Item
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Cover Type
Vertical
Weight
9.24 lb
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Compatible Hub Manufacturer Part Number
1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH
Description
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, System of Measurement Inch, Compatible Hub Manufacturer Part Number 1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH, Grid Material Not Applicable, Cover Type Vertical, Outside Diameter 12.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.