T Horizontal Cover
Mfr # 1130T20-COV
Zoro # G116388518
product price: $642.99
/ea
Free Shipping & Returns
Key Features
For Hub Diameter
8 9/16 in
Coupling Size
1130T
System of Measurement
Inch
Cover Type
Vertical
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130T20-COV
Zoro #
G116388518
UPC #
697950915999
Country of Origin
United States
Dimensions
For Hub Diameter
8 9/16 in
Coupling Size
1130T
Outside Diameter
14.85 in
Details
Item
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW
System of Measurement
Inch
Cover Type
Vertical
For Misalignment Type
Angular, Parallel
Compatible Hub Manufacturer Part Number
1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH
Weight
9.94 lb
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Description
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, System of Measurement Inch, Compatible Hub Manufacturer Part Number 1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH, Grid Material Not Applicable, Cover Type Vertical, Outside Diameter 14.85 in, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 9.94 lb, Coupling Size 1130T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.