Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover

  • Mfr # 1140T20-COV

  • Zoro # G716388529


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
For Hub Diameter
10 in
Cover Type
Vertical
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140T20-COV
Zoro #
G716388529
UPC #
697950915975
Country of Origin
United States

Dimensions

For Hub Diameter
10 in
Coupling Size
1140T
Outside Diameter
16.31 in

Details

Item
BLUE-FLEX GRID CPLG COVER - 1140T GRID AND ABOVE
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Cover Type
Vertical
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
Application
Turbine or Engine-Driven Motors
Weight
18 lb
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG COVER - 1140T GRID AND ABOVE, Application Turbine or Engine-Driven Motors, System of Measurement Inch, Compatible Hub Manufacturer Part Number 1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH, Grid Material Not Applicable, Cover Type Vertical, Outside Diameter 16.31 in, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 18 lb, Coupling Size 1140T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.