Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover Assembly

  • Mfr # 1020T10-SUBASY

  • Zoro # G616388780


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T10-SUBASY
Zoro #
G616388780
UPC #
697950915142
Country of Origin
United States

Dimensions

Coupling Size
1020T
For Hub Diameter
1 9/16 in

Details

Includes
Grease
Item
GRID COUPLING ASSY - 1130T GRID AND BELOW
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Weight
2 lb
Cover Type
Horizontal
Compatible Hub Manufacturer Part Number
1020T-CL1.6250, 1020T-CL2.0620, 1020T-CL2.3750, 1020T-CL2.6310, 1020T-CL3.3440, 1020T-HUB, 1020T-HUB1, 1020T-HUB1 1/8, 1020T-HUB1/2, 1020T-HUB14MM, 1020T-HUB15/16, 1020T-HUB15MM, 1020T-HUB16MM, 1020T-HUB19MM, 1020T-HUB20MM, 1020T-HUB22MM, 1020T-HUB24MM, 1020T-HUB25MM, 1020T-HUB3/4, 1020T-HUB5/8, 1020T-HUB7/8, 1020T-SH, 1020T-SH1, 1020T-SH1 1/4, 1020T-SH1 1/8, 1020T-SH1 3/8, 1020T-SH1/2, 1020T-SH3/4, 1020T-SH5/8, 1020T-SH7/8

Description

GRID COUPLING ASSY - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.