T Horizontal Cover Assembly
Mfr # 1020T20-SUBASY
Zoro # G616388674
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Includes
Grease
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Coupling Size
1020T
Weight
2 lb
Cover Type
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020T20-SUBASY
Zoro #
G616388674
UPC #
697950915135
Country of Origin
United States
Dimensions
Coupling Size
1020T
For Hub Diameter
1 9/16 in
Details
Item
GRID COUPLING ASSY - 1130T GRID AND BELOW
Includes
Grease
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Weight
2 lb
Cover Type
Vertical
For Misalignment Type
Angular, Parallel
Compatible Hub Manufacturer Part Number
Application
Turbine or Engine-Driven Motors
Description
GRID COUPLING ASSY - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.