Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover Assembly

  • Mfr # 1100T10-SUBASY

  • Zoro # G216388777


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease
Cover Type
Horizontal
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100T10-SUBASY
Zoro #
G216388777
UPC #
697950914954
Country of Origin
United States

Dimensions

Coupling Size
1100T
For Hub Diameter
5 19/32 in

Details

Includes
Grease
Item
GRID COUPLING ASSY - 1130T GRID AND BELOW
Cover Type
Horizontal
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Compatible Hub Manufacturer Part Number
1100T-CL3.8120, 1100T-CL4.6880, 1100T-CL4.7330, 1100T-CL5.2620, 1100T-CL5.9375, 1100T-HUB, 1100T-HUB2, 1100T-HUB2 1/2, 1100T-HUB2 1/4, 1100T-HUB2 1/8, 1100T-HUB2 15/16, 1100T-HUB2 3/4, 1100T-HUB2 3/8, 1100T-HUB2 5/8, 1100T-HUB2 7/16, 1100T-HUB2 7/8, 1100T-HUB3, 1100T-HUB3 1/2, 1100T-HUB3 1/4, 1100T-HUB3 1/8, 1100T-HUB3 15/16, 1100T-HUB3 3/16, 1100T-HUB3 3/4, 1100T-HUB3 3/8, 1100T-HUB3 5/8, 1100T-HUB3 7/16, 1100T-HUB3 7/8, 1100T-HUB4, 1100T-SH1 5/8, 1100T-SH3, 1100T-SH3 3/8, 1100T-SH4
Weight
15 lb

Description

GRID COUPLING ASSY - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.