Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover Assembly

  • Mfr # 1100T20-SUBASY

  • Zoro # G916388541


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease
Compatible Hub Manufacturer Part Number
1100T-CL3.8120, 1100T-CL4.6880, 1100T-CL4.7330, 1100T-CL5.2620, 1100T-CL5.9375, 1100T-HUB, 1100T-HUB2, 1100T-HUB2 1/2, 1100T-HUB2 1/4, 1100T-HUB2 1/8, 1100T-HUB2 15/16, 1100T-HUB2 3/4, 1100T-HUB2 3/8, 1100T-HUB2 5/8, 1100T-HUB2 7/16, 1100T-HUB2 7/8, 1100T-HUB3, 1100T-HUB3 1/2, 1100T-HUB3 1/4, 1100T-HUB3 1/8, 1100T-HUB3 15/16, 1100T-HUB3 3/16, 1100T-HUB3 3/4, 1100T-HUB3 3/8, 1100T-HUB3 5/8, 1100T-HUB3 7/16, 1100T-HUB3 7/8, 1100T-HUB4, 1100T-SH1 5/8, 1100T-SH3, 1100T-SH3 3/8, 1100T-SH4
Application
Turbine or Engine-Driven Motors
For Hub Diameter
5 19/32 in
For Misalignment Type
Angular, Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100T20-SUBASY
Zoro #
G916388541
UPC #
697950914947
Country of Origin
United States

Dimensions

For Hub Diameter
5 19/32 in
Coupling Size
1100T

Details

Includes
Grease
Item
GRID COUPLING ASSY - 1130T GRID AND BELOW
Compatible Hub Manufacturer Part Number
1100T-CL3.8120, 1100T-CL4.6880, 1100T-CL4.7330, 1100T-CL5.2620, 1100T-CL5.9375, 1100T-HUB, 1100T-HUB2, 1100T-HUB2 1/2, 1100T-HUB2 1/4, 1100T-HUB2 1/8, 1100T-HUB2 15/16, 1100T-HUB2 3/4, 1100T-HUB2 3/8, 1100T-HUB2 5/8, 1100T-HUB2 7/16, 1100T-HUB2 7/8, 1100T-HUB3, 1100T-HUB3 1/2, 1100T-HUB3 1/4, 1100T-HUB3 1/8, 1100T-HUB3 15/16, 1100T-HUB3 3/16, 1100T-HUB3 3/4, 1100T-HUB3 3/8, 1100T-HUB3 5/8, 1100T-HUB3 7/16, 1100T-HUB3 7/8, 1100T-HUB4, 1100T-SH1 5/8, 1100T-SH3, 1100T-SH3 3/8, 1100T-SH4
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Vertical
Weight
11.26 lb

Description

GRID COUPLING ASSY - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.