Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover Assembly

  • Mfr # 1110T10-SUBASY

  • Zoro # G916388800


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease
For Misalignment Type
Angular, Parallel
For Hub Diameter
6 5/16 in
Coupling Size
1100T
Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T10-SUBASY
Zoro #
G916388800
UPC #
697950914930
Country of Origin
United States

Dimensions

For Hub Diameter
6 5/16 in
Coupling Size
1100T

Details

Item
GRID COUPLING ASSY - 1130T GRID AND BELOW
Includes
Grease
For Misalignment Type
Angular, Parallel
Weight
16 lb
Cover Type
Horizontal
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Compatible Hub Manufacturer Part Number
1110T-CL4.6880, 1110T-CL4.7330, 1110T-CL6.8370, 1110T-HUB2 1/2, 1110T-HUB2 3/4, 1110T-HUB2 3/8, 1110T-HUB2 7/8, 1110T-HUB3, 1110T-HUB3 1/2, 1110T-HUB3 1/4, 1110T-HUB3 15/16, 1110T-HUB3 3/4, 1110T-HUB3 3/8, 1110T-HUB3 5/8, 1110T-HUB3 7/16, 1110T-HUB3 7/8, 1110T-HUB4, 1110T-HUB4 1/2, 1110T-HUB4 1/8, 1110T-HUB4 3/16, 1110T-HUB4 3/8, 1110T-HUB4 7/16, 1110T-SH

Description

GRID COUPLING ASSY - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1110T-CL4.6880, 1110T-CL4.7330, 1110T-CL6.8370, 1110T-HUB2 1/2, 1110T-HUB2 3/4, 1110T-HUB2 3/8, 1110T-HUB2 7/8, 1110T-HUB3, 1110T-HUB3 1/2, 1110T-HUB3 1/4, 1110T-HUB3 15/16, 1110T-HUB3 3/4, 1110T-HUB3 3/8, 1110T-HUB3 5/8, 1110T-HUB3 7/16, 1110T-HUB3 7/8, 1110T-HUB4, 1110T-HUB4 1/2, 1110T-HUB4 1/8, 1110T-HUB4 3/16, 1110T-HUB4 3/8, 1110T-HUB4 7/16, 1110T-SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.