Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover Assembly

  • Mfr # 1120T10-SUBASY

  • Zoro # G116388792


product price: $1,632.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease
Application
Turbine or Engine-Driven Motors
Cover Type
Horizontal
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120T10-SUBASY
Zoro #
G116388792
UPC #
697950914916
Country of Origin
United States

Dimensions

Coupling Size
1120T
For Hub Diameter
7 1/16 in

Details

Item
GRID COUPLING ASSY - 1130T GRID AND BELOW
Includes
Grease
Application
Turbine or Engine-Driven Motors
Cover Type
Horizontal
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Weight
25 lb
Compatible Hub Manufacturer Part Number
1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH

Description

GRID COUPLING ASSY - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH, Grid Material Steel, Cover Type Horizontal, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.