T Horizontal Cover Assembly
Mfr # 1130T20-SUBASY
Zoro # G116388648
product price: $2,434.99
/ea
Free Shipping & Returns
Key Features
Includes
Grease
Cover Type
Vertical
Application
Turbine or Engine-Driven Motors
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130T20-SUBASY
Zoro #
G116388648
UPC #
697950914886
Country of Origin
United States
Dimensions
Coupling Size
1130T
For Hub Diameter
8 9/16 in
Details
Item
GRID COUPLING ASSY - 1130T GRID AND BELOW
Includes
Grease
Cover Type
Vertical
Application
Turbine or Engine-Driven Motors
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Compatible Hub Manufacturer Part Number
1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH
Weight
21.82 lb
Description
GRID COUPLING ASSY - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH, Grid Material Steel, Cover Type Vertical, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Includes Cover, Fastener Set, Grease, Grid, Seal and Gasket Kit, Weight 21.82 lb, Coupling Size 1130T, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.