Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover Assembly

  • Mfr # 1140T20-SUBASY

  • Zoro # G316388615


product price: $3,359.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease
For Hub Diameter
10 in
Weight
33 lb
Coupling Size
1140T
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140T20-SUBASY
Zoro #
G316388615
UPC #
697950914862
Country of Origin
United States

Dimensions

For Hub Diameter
10 in
Coupling Size
1140T

Details

Item
GRID COUPLING ASSY - 1140T GRID AND ABOVE
Includes
Grease
Weight
33 lb
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
Cover Type
Vertical
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel

Description

GRID COUPLING ASSY - 1140T GRID AND ABOVE, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH, Grid Material Steel, Cover Type Vertical, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Includes Cover, Fastener Set, Grease, Grid, Seal and Gasket Kit, Weight 33 lb, Coupling Size 1140T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.