Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Horizontal Cover Seal Kit

  • Mfr # 1110T20-SEAL

  • Zoro # G916388466


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Cover Type
Vertical
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Coupling Size
1100T
Application
Turbine or Engine-Driven Motors
For Hub Diameter
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T20-SEAL
Zoro #
G916388466
UPC #
697950916293
Country of Origin
United States

Dimensions

Coupling Size
1100T
For Hub Diameter
6 5/16 in

Details

Item
BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW
Cover Type
Vertical
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Weight
6 lb
Compatible Hub Manufacturer Part Number
1110T-CL4.6880, 1110T-CL4.7330, 1110T-CL6.8370, 1110T-HUB2 1/2, 1110T-HUB2 3/4, 1110T-HUB2 3/8, 1110T-HUB2 7/8, 1110T-HUB3, 1110T-HUB3 1/2, 1110T-HUB3 1/4, 1110T-HUB3 15/16, 1110T-HUB3 3/4, 1110T-HUB3 3/8, 1110T-HUB3 5/8, 1110T-HUB3 7/16, 1110T-HUB3 7/8, 1110T-HUB4, 1110T-HUB4 1/2, 1110T-HUB4 1/8, 1110T-HUB4 3/16, 1110T-HUB4 3/8, 1110T-HUB4 7/16, 1110T-SH

Description

BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1110T-CL4.6880, 1110T-CL4.7330, 1110T-CL6.8370, 1110T-HUB2 1/2, 1110T-HUB2 3/4, 1110T-HUB2 3/8, 1110T-HUB2 7/8, 1110T-HUB3, 1110T-HUB3 1/2, 1110T-HUB3 1/4, 1110T-HUB3 15/16, 1110T-HUB3 3/4, 1110T-HUB3 3/8, 1110T-HUB3 5/8, 1110T-HUB3 7/16, 1110T-HUB3 7/8, 1110T-HUB4, 1110T-HUB4 1/2, 1110T-HUB4 1/8, 1110T-HUB4 3/16, 1110T-HUB4 3/8, 1110T-HUB4 7/16, 1110T-SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.