Zoro Homepage

T Horizontal Cover Seal Kit

  • Mfr # 1120T20-SEAL

  • Zoro # G816388481


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Application
Turbine or Engine-Driven Motors
Weight
7 lb
For Hub Diameter
7 1/16 in
For Misalignment Type
Angular, Parallel
Coupling Size
1120T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120T20-SEAL
Zoro #
G816388481
UPC #
697950916286
Country of Origin
United States

Dimensions

For Hub Diameter
7 1/16 in
Coupling Size
1120T

Details

Item
BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW
Application
Turbine or Engine-Driven Motors
Weight
7 lb
For Misalignment Type
Angular, Parallel
Compatible Hub Manufacturer Part Number
1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Vertical

Description

BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH, Grid Material Not Applicable, Cover Type Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.