Zoro Homepage

T Horizontal Cover Seal Kit

  • Mfr # 1140T20-SEAL

  • Zoro # G216388432


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
Application
Turbine or Engine-Driven Motors
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Vertical
For Hub Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140T20-SEAL
Zoro #
G216388432
UPC #
697950916262
Country of Origin
United States

Dimensions

For Hub Diameter
10 in
Coupling Size
1140T

Details

Item
BLUE-FLEX GRID CPLG SEALS - 1140T GRID AND ABOVE
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
Application
Turbine or Engine-Driven Motors
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Vertical
For Misalignment Type
Angular, Parallel
Weight
16 lb

Description

BLUE-FLEX GRID CPLG SEALS - 1140T GRID AND ABOVE, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH, Grid Material Not Applicable, Cover Type Vertical, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 16 lb, Coupling Size 1140T, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.