Taper Bushed Grid Coupling Hub
Mfr # 1030T-HUB1108
Zoro # G316388431
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Tapered
Coupling Size
1030T
Screw Thread Size
#6-32
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030T-HUB1108
Zoro #
G316388431
UPC #
697950250786
Country of Origin
United States
Dimensions
Coupling Size
1030T
Screw Thread Size
#6-32
Outside Diameter
2.66 in
Length through Bore
1 5/8 in
Hub Body Length
1.62 in
Details
Bore Type
Tapered
Item
BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Maximum Torque
1,320 in-lb
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1/2 to 1 1/8 in
Description
BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.