Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Grid Coupling Hub

  • Mfr # 1040T-HUB1108

  • Zoro # G916388459


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Tapered
Outside Diameter
2.97 in
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040T-HUB1108
Zoro #
G916388459
UPC #
697950250632
Country of Origin
United States

Dimensions

Outside Diameter
2.97 in
Screw Thread Size
#10-24
Hub Body Length
1.62 in
Length through Bore
2 in
Coupling Size
1040T

Details

Item
BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW
Bore Type
Tapered
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Number of Locking Screws
2
System of Measurement
Inch
Maximum Torque
2,200 in-lb
Bushing Bore Range
1/2 to 1 1/8 in

Description

BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 2.97 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.