Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Grid Coupling Hub

  • Mfr # 1070T-HUB2012

  • Zoro # G916388480


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Tapered
Bushing Bore Range
1/2 to 2 in
Hub Body Length
2.12 in
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070T-HUB2012
Zoro #
G916388480
UPC #
697950250182
Country of Origin
United States

Dimensions

Hub Body Length
2.12 in
Length through Bore
3 in
Outside Diameter
4.54 in
Coupling Size
1070T
Screw Thread Size
1/4"-20

Details

Bore Type
Tapered
Item
BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW
Bushing Bore Range
1/2 to 2 in
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Maximum Torque
8,800 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.