Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Grid Coupling Hub

  • Mfr # 1080T-HUB2525

  • Zoro # G416388508


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Tapered
Screw Thread Size
1/4"-20
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-HUB2525
Zoro #
G416388508
UPC #
697950250045
Country of Origin
United States

Dimensions

Screw Thread Size
1/4"-20
Hub Body Length
2.62 in
Coupling Size
1080T
Outside Diameter
5.6 in

Details

Item
BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW
Bore Type
Tapered
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
Maximum Speed
3,600 RPM
System of Measurement
Inch
Set Screw Location
Keyway
Maximum Torque
18,150 in-lb
For Misalignment Type
Angular, Parallel
Bushing Bore Range
3/4 to 2 1/2 in
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.