Zoro Homepage

Taper Bushed Grid Coupling Hub

  • Mfr # 1090T-HUB3030

  • Zoro # G616388353


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Tapered
Bushing Bore Range
0.938 to 3 in
Hub Body Length
3.12 in
Application
Turbine or Engine-Driven Motors
Screw Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB3030
Zoro #
G616388353
UPC #
697950249896
Country of Origin
United States

Dimensions

Hub Body Length
3.12 in
Screw Thread Size
5/16"-18
Coupling Size
1090T
Outside Diameter
6.35 in

Details

Item
BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW
Bore Type
Tapered
Bushing Bore Range
0.938 to 3 in
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Maximum Torque
33,000 in-lb
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB TB BUSHED - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.