Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THorizontal Cover

  • Mfr # 1020T10-COV

  • Zoro # G216388791


product price: $43.39
/ea

Key Features

Cover Type
Horizontal
For Hub Diameter
1 9/16 in
Compatible Hub Manufacturer Part Number
1020T-CL1.6250, 1020T-CL2.0620, 1020T-CL2.3750, 1020T-CL2.6310, 1020T-CL3.3440, 1020T-HUB, 1020T-HUB1, 1020T-HUB1 1/8, 1020T-HUB1/2, 1020T-HUB14MM, 1020T-HUB15/16, 1020T-HUB15MM, 1020T-HUB16MM, 1020T-HUB19MM, 1020T-HUB20MM, 1020T-HUB22MM, 1020T-HUB24MM, 1020T-HUB25MM, 1020T-HUB3/4, 1020T-HUB5/8, 1020T-HUB7/8, 1020T-SH, 1020T-SH1, 1020T-SH1 1/4, 1020T-SH1 1/8, 1020T-SH1 3/8, 1020T-SH1/2, 1020T-SH3/4, 1020T-SH5/8, 1020T-SH7/8
Coupling Size
1020T
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T10-COV
Zoro #
G216388791
UPC #
697950916224
Country of Origin
United States

Dimensions

For Hub Diameter
1 9/16 in
Coupling Size
1020T
Outside Diameter
3.81 in

Details

Item
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW
Cover Type
Horizontal
Compatible Hub Manufacturer Part Number
1020T-CL1.6250, 1020T-CL2.0620, 1020T-CL2.3750, 1020T-CL2.6310, 1020T-CL3.3440, 1020T-HUB, 1020T-HUB1, 1020T-HUB1 1/8, 1020T-HUB1/2, 1020T-HUB14MM, 1020T-HUB15/16, 1020T-HUB15MM, 1020T-HUB16MM, 1020T-HUB19MM, 1020T-HUB20MM, 1020T-HUB22MM, 1020T-HUB24MM, 1020T-HUB25MM, 1020T-HUB3/4, 1020T-HUB5/8, 1020T-HUB7/8, 1020T-SH, 1020T-SH1, 1020T-SH1 1/4, 1020T-SH1 1/8, 1020T-SH1 3/8, 1020T-SH1/2, 1020T-SH3/4, 1020T-SH5/8, 1020T-SH7/8
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Weight
2 lb
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.