Zoro Homepage

THorizontal Cover

  • Mfr # 1110T10-COV

  • Zoro # G816388726


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Outside Diameter
10.61 in
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T10-COV
Zoro #
G816388726
UPC #
697950916040
Country of Origin
United States

Dimensions

Outside Diameter
10.61 in
For Hub Diameter
6 5/16 in
Coupling Size
1100T

Details

Item
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Compatible Hub Manufacturer Part Number
Weight
11 lb
Cover Type
Horizontal

Description

BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.