Zoro Homepage

THorizontal Cover

  • Mfr # 1130T10-COV

  • Zoro # G916388732


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Compatible Hub Manufacturer Part Number
1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH
Coupling Size
1130T
Cover Type
Horizontal
Outside Diameter
13.64 in
Application
Turbine or Engine-Driven Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130T10-COV
Zoro #
G916388732
UPC #
697950916002
Country of Origin
United States

Dimensions

Coupling Size
1130T
Outside Diameter
13.64 in
For Hub Diameter
8 9/16 in

Details

Item
BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW
Compatible Hub Manufacturer Part Number
1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH
Cover Type
Horizontal
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Weight
20 lb
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG COVER - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, System of Measurement Inch, Compatible Hub Manufacturer Part Number 1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH, Grid Material Not Applicable, Cover Type Horizontal, Outside Diameter 13.64 in, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 20 lb, Coupling Size 1130T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.