Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THorizontal Cover

  • Mfr # 1140T10-COV

  • Zoro # G716388741


product price: $641.99
/ea
Free Shipping & Returns

Key Features

For Hub Diameter
10 in
Application
Turbine or Engine-Driven Motors
Weight
24 lb
Cover Type
Horizontal
Outside Diameter
15.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140T10-COV
Zoro #
G716388741
UPC #
697950915982
Country of Origin
United States

Dimensions

For Hub Diameter
10 in
Outside Diameter
15.14 in
Coupling Size
1140T

Details

Item
BLUE-FLEX GRID CPLG COVER - 1140T GRID AND ABOVE
Application
Turbine or Engine-Driven Motors
Weight
24 lb
Cover Type
Horizontal
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH

Description

BLUE-FLEX GRID CPLG COVER - 1140T GRID AND ABOVE, Application Turbine or Engine-Driven Motors, System of Measurement Inch, Compatible Hub Manufacturer Part Number 1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH, Grid Material Not Applicable, Cover Type Horizontal, Outside Diameter 15.14 in, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 24 lb, Coupling Size 1140T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.