Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THorizontal Cover Seal Kit

  • Mfr # 1020T10-SEAL

  • Zoro # G116388716


product price: $33.69
/ea

Key Features

For Misalignment Type
Angular, Parallel
Coupling Size
1020T
Weight
3 lb
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Hub Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T10-SEAL
Zoro #
G116388716
UPC #
697950916545
Country of Origin
United States

Dimensions

Coupling Size
1020T
For Hub Diameter
1 9/16 in

Details

Item
BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Weight
3 lb
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Horizontal
Compatible Hub Manufacturer Part Number
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.